Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, 1 MNPT, 4-28 GPM

  • Mfr # H629-028-R

  • Zoro # G2309002


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PPSU
Type
Variable Area
For Pipe Size
1 in
Flow Material
Water
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H629-028-R
Zoro #
G2309002
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Connection Size (In.)
1 MNPT
Width
1 1/2 in
Length (In.)
8-7/8"
Manufacturers Warranty Length
1 yr
Height
1 1/2 in
Width (In.)
1-1/2"
Length
8 7/8 in
Height (In.)
1-1/2
Overall Length
8.5 in
Overall Width
1.8 in
Manufacturer Warranty Length
1 yr
Overall Height
1.4 in

Details

Item
Mechanical Flowmeter
Housing Material
PPSU
Type
Variable Area
Flow Material
Water
Connection Type
NPTF
Max. Pressure
325 psi
Wetted Materials
Buna-N, C360 Brass, PH15-7MO Stainless Steel, Polysulfone, PVC, Strontium, T300 Stainless Steel
Max. Viscosity
500 SUS
Flow Range
4 to 28 gpm
Fitting
PVC
Fluid Temp. Range
32 Degrees to 140 Degrees F
Pressure Drop - 100% Flow (PSI)
2.25 psi
Specific Gravity
1
Flow Range @ GPM of Water
4-28
Chamber Material
Radel(R)
Accuracy (%)
5%
Max. Temp. (F)
250
GPM Max.
28 gpm
Seal Material
Buna-N
Flow Range @ GPM/LPM
4 to 28 / 20 to 100
Flow Range (GPM)
4-28
Standards
ANSI/ASME B1.20.1
Display Type
Scale
Product Type
Flow Meter
Flow Rate - Maximum
28 gpm
Includes Pressure Gauge
No
Media Temperature - Maximum
250 Degrees F
Accuracy
+/-5%
Mounting Orientation
Universal
Compatible Flow Material
Water
Includes Totalizer
No
Flow Rate - Minimum
4 gpm
Unit Of Measure
Gallons, Liters
Includes Flow Rate Adjustment Knob
No
Operating Pressure - Maximum
325 psi
Viscosity - Maximum
500 SUS
Flowmeter Type
Variable Area
O-Ring Material
Buna-N
Media Temperature - Minimum
32 Degrees F
Wetted Material
PSU

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.