Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, 2 FNPT, 5-50 GPM

  • Mfr # H617-650-R

  • Zoro # G1088315


product price: $438.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PPSU
Type
Variable Area
For Pipe Size
2 in
Connection Size
2 in
Flow Material
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H617-650-R
Zoro #
G1088315
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
2 in
Connection Size
2 in
Width (In.)
3"
Manufacturers Warranty Length
1 yr
Height
3 in
Length
8 11/16 in
Connection Size (In.)
2 FNPT
Width
3 in
Length (In.)
8-11/16"
Height (In.)
3
Overall Length
8.7 in
Overall Height
3.5 in
Manufacturer Warranty Length
1 yr
Overall Width
3.3 in

Details

Item
Mechanical Flowmeter
Housing Material
PPSU
Type
Variable Area
Flow Material
Water
Connection Type
NPTF
Max. Pressure
325 psi
Wetted Materials
Buna-N, C360 Brass, PH15-7MO Stainless Steel, Polysulfone, PVC, Strontium, T300 Stainless Steel
Max. Viscosity
500 SUS
Flow Range
0.5 to 4 gpm
Fitting
Brass
Fluid Temp. Range
32 Degrees to 250 Degrees F
Seal Material
Buna-N
Flow Range (GPM)
0.5-4
Pressure Drop - 100% Flow (PSI)
2.25 psi
Specific Gravity
1
Chamber Material
Radel(R)
Max. Pressure (PSI)
325
Flow Range @ GPM/LPM
5 to 50 / 20 to 190
Accuracy (%)
5%
Max. Temp. (F)
250
Flow Range @ GPM of Water
5-50
GPM Max.
50 gpm
Display Type
Scale
Standards
ANSI/ASME B1.20.1
Product Type
Flow Meter
Media Temperature - Maximum
250 Degrees F
Flow Rate - Minimum
0.5 gpm
Accuracy
+/-5%
Viscosity - Maximum
500 SUS
Flowmeter Type
Variable Area
Includes Flow Rate Adjustment Knob
No
Operating Pressure - Maximum
325 psi
Includes Totalizer
No
O-Ring Material
Buna-N
Mounting Orientation
Universal
Compatible Flow Material
Water
Unit Of Measure
Gallons, Liters
Media Temperature - Minimum
32 Degrees F
Wetted Material
PSU
Flow Rate - Maximum
4 gpm
Includes Pressure Gauge
No

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 2 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.