Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, 2 SOC, 10-100 GPM

  • Mfr # H619-610-R

  • Zoro # G2224783


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Housing Material
PPSU
Type
Variable Area
For Pipe Size
2 in
Flow Material
Water
Connection Size
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H619-610-R
Zoro #
G2224783
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
2 in
Connection Size
2 in
Length (In.)
11-1/2"
Width (In.)
3-1/4"
Height
3 1/2 in
Length
11 1/2 in
Connection Size (In.)
2 Socket
Height (In.)
3-1/2
Width
3 1/4 in
Manufacturers Warranty Length
1 yr
Overall Height
3.5 in
Overall Length
11.5 in
Manufacturer Warranty Length
1 yr
Overall Width
3.3 in

Details

Item
Mechanical Flowmeter
Housing Material
PPSU
Type
Variable Area
Flow Material
Water
Connection Type
Socket
Max. Pressure
325 psi
Wetted Materials
Buna-N, C360 Brass, PH15-7MO Stainless Steel, Polysulfone, PVC, Strontium, T300 Stainless Steel
Max. Viscosity
500 SUS
Flow Range
0.5 to 4 gpm
Fitting
PVC
Fluid Temp. Range
32 Degrees to 140 Degrees F
Flow Range @ GPM of Water
10-100
Accuracy (%)
5%
Max. Temp. (F)
250
Specific Gravity
1
GPM Max.
100 gpm
Flow Range (GPM)
0.5-4
Flow Range @ GPM/LPM
10 to 100 / 40 to 380
Max. Pressure (PSI)
325
Pressure Drop - 100% Flow (PSI)
2.25 psi
Seal Material
Buna-N
Chamber Material
Radel(R)
Display Type
Scale
Standards
ANSI/ASME B1.20.1
Product Type
Flow Meter
Media Temperature - Maximum
250 Degrees F
Flowmeter Type
Variable Area
Mounting Orientation
Universal
Flow Rate - Minimum
0.5 gpm
Flow Rate - Maximum
4 gpm
Includes Totalizer
No
O-Ring Material
Buna-N
Unit Of Measure
Gallons, Liters
Wetted Material
PSU
Media Temperature - Minimum
32 Degrees F
Viscosity - Maximum
500 SUS
Compatible Flow Material
Water
Includes Flow Rate Adjustment Knob
No
Operating Pressure - Maximum
325 psi
Accuracy
+/-5%
Includes Pressure Gauge
No

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 2 in, Connection Type Socket, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.