Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, 3/4 Sweat, 4-28 GPM

  • Mfr # H620-628-R

  • Zoro # G1876497


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Type
Variable Area
Housing Material
PPSU
For Pipe Size
1 in; 3/4 in
Flow Material
Water
Connection Size
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H620-628-R
Zoro #
G1876497
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 in; 3/4 in
Connection Size
1 in
Length
7 3/4 in
Height (In.)
1-1/2
Height
1 1/2 in
Length (In.)
7-3/4"
Connection Size (In.)
3/4 Sweat
Width
1 1/2 in
Width (In.)
1-1/2"
Manufacturers Warranty Length
1 yr
Manufacturer Warranty Length
1 yr
Overall Length
7.8 in
Overall Width
1.7 in
Overall Height
1.4 in

Details

Item
Mechanical Flowmeter
Type
Variable Area
Housing Material
PPSU
Flow Material
Water
Connection Type
Sweat
Max. Pressure
325 psi
Wetted Materials
Buna-N, C360 Brass, PH15-7MO Stainless Steel, Polysulfone, PVC, Strontium, T300 Stainless Steel
Max. Viscosity
500 SUS
Flow Range
4 to 28 gpm
Fitting
Brass
Fluid Temp. Range
32 Degrees to 250 Degrees F
Chamber Material
Radel(R)
Max. Pressure (PSI)
325
Flow Range @ GPM/LPM
4 to 28 / 20 to 100
Accuracy (%)
5%
Pressure Drop - 100% Flow (PSI)
2.25 psi
Specific Gravity
1
GPM Max.
28 gpm
Flow Range @ GPM of Water
4-28
Max. Temp. (F)
250
Seal Material
Buna-N
Flow Range (GPM)
4-28
Display Type
Scale
Standards
ANSI/ASME B1.20.1
Product Type
Flow Meter
Operating Pressure - Maximum
325 psi
Media Temperature - Maximum
250 Degrees F
Includes Flow Rate Adjustment Knob
No
Includes Totalizer
No
Flow Rate - Maximum
28 gpm
Includes Pressure Gauge
No
Accuracy
+/-5%
Wetted Material
PSU
Media Temperature - Minimum
32 Degrees F
O-Ring Material
Buna-N
Mounting Orientation
Universal
Flowmeter Type
Variable Area
Flow Rate - Minimum
4 gpm
Viscosity - Maximum
500 SUS
Unit Of Measure
Gallons, Liters
Compatible Flow Material
Water

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type Sweat, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PPSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.