Zoro Homepage

Flowmeter, GPM/LPM 0.1-1.0 / 0.5-3.75

  • Mfr # H601A-001

  • Zoro # G2592152


product price: $324.99
/ea
Free Shipping & Returns

Key Features

Type
Variable Area
Housing Material
Aluminum
For Pipe Size
1/2 in
Flow Material
Petroleum Fluids
Connection Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H601A-001
Zoro #
G2592152
UPC #
-
Country of Origin
Mexico

Dimensions

For Pipe Size
1/2 in
Connection Size
1/2 in
Height
2 3/8 in
Length
6 5/8 in
Width (In.)
2-1/16"
Connection Size (In.)
1/2 FNPT
Length (In.)
6-5/8"
Height (In.)
2-3/8
Width
2 1/16 in
Overall Height
2.4 in
Overall Width
2.1 in
Overall Length
6.6 in

Description

Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.