Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, GPM/LPM 0.2-2.0 / 1-7.5

  • Mfr # H601A-002

  • Zoro # G1481812


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Type
Variable Area
Housing Material
Aluminum
For Pipe Size
1/2 in
Connection Size
1/2 in
Flow Material
Petroleum Fluids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H601A-002
Zoro #
G1481812
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1/2 in
Connection Size
1/2 in
Height
2 3/8 in
Connection Size (In.)
1/2 FNPT
Length (In.)
6-5/8"
Length
6 5/8 in
Width (In.)
2-1/16"
Width
2 1/16 in
Height (In.)
2-3/8
Overall Height
2.4 in
Overall Length
6.6 in
Overall Width
2.1 in

Details

Item
Mechanical Flowmeter
Type
Variable Area
Housing Material
Aluminum
Flow Material
Petroleum Fluids
Connection Type
NPTF
Max. Pressure
3,500 psi
Max. Viscosity
500 SUS
Wetted Materials
Aluminum
Flow Range
0.2 to 2 gpm
Fluid Temp. Range
-20 Degrees to 240 Degrees F
Flow Range @ GPM/LPM
0.2 to 2 / 1 to 7.5
Accuracy (%)
+/-2% Full Scale
Pressure Drop - 100% Flow (PSI)
3.0 psi
Max. Pressure (PSI)
3500
Specific Gravity
0.876
Max. Temp. (F)
240
Standards
ANSI B2.2
Seal Material
Viton
Pressure Drop - 50% Flow (PSI)
2.0 psi
Chamber Material
Aluminum
Display Type
Scale
Product Type
Petroleum Fluid Meter
Viscosity - Maximum
500 SUS
Media Temperature - Minimum
-20 Degrees F
Media Temperature - Maximum
240 Degrees F
Unit Of Measure
Gallons, Liters
Includes Totalizer
No
Accuracy
+/-2%
Flow Rate - Maximum
2 gpm
O-Ring Material
Viton
Flow Rate - Minimum
0.2 gpm
Includes Pressure Gauge
No
Includes Flow Rate Adjustment Knob
No
Wetted Material
Aluminum
Compatible Flow Material
Petroleum Fluids
Mounting Orientation
Universal
Flowmeter Type
Variable Area
Operating Pressure - Maximum
3,500 psi

Description

Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1/2 in, Connection Type NPTF, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.