Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, GPM/LPM 1.0 - 10 / 5-38

  • Mfr # H700A-010

  • Zoro # G0516695


product price: $459.99
/ea
Free Shipping & Returns

Key Features

Housing Material
Aluminum
Type
Variable Area
For Pipe Size
3/4 in
Connection Size
3/4 in
Flow Material
Petroleum Fluids
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H700A-010
Zoro #
G0516695
UPC #
-
Country of Origin
Mexico

Dimensions

For Pipe Size
3/4 in
Connection Size
3/4 in
Width
2 1/2 in
Length
7 3/16 in
Height (In.)
2-7/8
Height
2 7/8 in
Length (In.)
7-3/16"
Connection Size (In.)
SAE 12
Width (In.)
2-1/2"
Overall Width
2.5 in
Overall Height
2.9 in
Overall Length
7.2 in

Details

Item
Mechanical Flowmeter
Housing Material
Aluminum
Type
Variable Area
Flow Material
Petroleum Fluids
Connection Type
SAE
Max. Pressure
3,500 psi
Max. Viscosity
500 SUS
Wetted Materials
Aluminum
Flow Range
1 to 10 gpm
Fluid Temp. Range
-20 Degrees to 240 Degrees F
Chamber Material
Aluminum
Accuracy (%)
+/-2% Full Scale
Pressure Drop - 50% Flow (PSI)
3.5 psi
Seal Material
Viton
Pressure Drop - 100% Flow (PSI)
9.0 psi
Max. Pressure (PSI)
3500
Standards
J1926-1
Flow Range @ GPM/LPM
1 to 10 / 5 to 38
Specific Gravity
0.876
Max. Temp. (F)
240
Display Type
Scale
Product Type
Petroleum Fluid Meter
Unit Of Measure
Gallons, Liters
Operating Pressure - Maximum
3,500 psi
Mounting Orientation
Universal
Viscosity - Maximum
500 SUS
Includes Totalizer
No
Includes Pressure Gauge
No
Flowmeter Type
Variable Area
Accuracy
+/-2%
Includes Flow Rate Adjustment Knob
No
O-Ring Material
Viton
Wetted Material
Aluminum
Compatible Flow Material
Petroleum Fluids
Media Temperature - Minimum
-20 Degrees F
Media Temperature - Maximum
240 Degrees F
Flow Rate - Maximum
10 gpm
Flow Rate - Minimum
1 gpm

Description

Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 3/4 in, Connection Type SAE, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.