Zoro Homepage

Flowmeter, GPM/LPM 1.0 - 16 / 5-60

  • Mfr # H621-016

  • Zoro # G3316406


product price: $105.99
/ea
Free Shipping & Returns

Key Features

Type
Variable Area
Housing Material
PSU
For Pipe Size
1 in
Connection Size
1 in
Flow Material
Other Liquids, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H621-016
Zoro #
G3316406
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 in
Connection Size
1 in
Length (In.)
5-1/4"
Length
5 1/4 in
Connection Size (In.)
1 MNPT
Height (In.)
1-3/4
Width
1 3/8 in
Width (In.)
1-3/8"
Height
1 3/4 in
Overall Length
5.3 in
Overall Width
1.8 in
Overall Height
1.4 in

Details

Item
Mechanical Flowmeter
Type
Variable Area
Housing Material
PSU
Flow Material
Other Liquids, Water
Connection Type
NPTF
Max. Pressure
325 psi
Wetted Materials
Buna-N, C360 Brass, PH15-7MO Stainless Steel, Polysulfone, PVC, Strontium, T300 Stainless Steel
Max. Viscosity
500 SUS
Flow Range
1 to 16 gpm
Fitting
Polysulfone
Fluid Temp. Range
32 Degrees to 250 Degrees F
Standards
ANSI/ASME B1.20.1
Chamber Material
Polysulfone
Max. Pressure (PSI)
325
Flow Range @ GPM/LPM
1 to 16 / 5 to 60
Specific Gravity
1.0
Seal Material
Buna-N
Max. Temp. (F)
250
Accuracy (%)
+/-5.0 Full Scale
Display Type
Scale
Product Type
Flow Meter
Accuracy
+/-5%
Includes Pressure Gauge
No
Flowmeter Type
Variable Area
Flow Rate - Maximum
16 gpm
Wetted Material
PSU
Includes Totalizer
No
Unit Of Measure
Gallons, Liters
Viscosity - Maximum
500 SUS
O-Ring Material
Buna-N
Operating Pressure - Maximum
325 psi
Media Temperature - Maximum
250 Degrees F
Compatible Flow Material
Water
Includes Flow Rate Adjustment Knob
No
Flow Rate - Minimum
1 gpm
Media Temperature - Minimum
32 Degrees F
Mounting Orientation
Universal

Description

Mechanical Flowmeter, Product Type Flow Meter, Flowmeter Type Variable Area, Accuracy +/-5 Percent, Connection Size 1 in, Connection Type NPTF, Compatible Flow Material Water, Media Temperature - Maximum 250 Degrees F, Media Temperature - Minimum 32 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material PSU, Rotor Material Not Applicable, O-Ring Material Buna-N, Seal Material Buna-N, Shaft Material Not Applicable, Wetted Material PSU

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.