Zoro Homepage

Flowmeter, GPM/LPM 3.0 - 30 / 10-110

  • Mfr # H800A-030

  • Zoro # G2587234


product price: $962.99
/ea
Free Shipping & Returns

Key Features

Type
Variable Area
Housing Material
Aluminum
For Pipe Size
1 1/4 in
Flow Material
Petroleum Fluids
Connection Size
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H800A-030
Zoro #
G2587234
UPC #
-
Country of Origin
United States

Dimensions

For Pipe Size
1 1/4 in
Connection Size
1 1/4 in
Height (In.)
4-11/16
Width
4 3/8 in
Width (In.)
4-3/8"
Connection Size (In.)
SAE 20
Height
4 11/16 in
Length
12 3/16 in
Length (In.)
12-3/16"
Overall Height
4.7 in
Overall Length
12.2 in
Overall Width
4.1 in

Details

Item
Mechanical Flowmeter
Type
Variable Area
Housing Material
Aluminum
Flow Material
Petroleum Fluids
Connection Type
SAE
Max. Pressure
3,500 psi
Max. Viscosity
500 SUS
Wetted Materials
Aluminum
Flow Range
3 to 30 gpm
Fluid Temp. Range
-20 Degrees to 240 Degrees F
Specific Gravity
0.876
Flow Range @ GPM/LPM
3 to 30 / 10 to 110
Pressure Drop - 50% Flow (PSI)
3.0 psi
Chamber Material
Aluminum
Max. Temp. (F)
240
Pressure Drop - 100% Flow (PSI)
4.0 psi
Accuracy (%)
+/-2% Full Scale
Standards
J1926-1
Max. Pressure (PSI)
3500
Seal Material
Viton
Display Type
Scale
Product Type
Petroleum Fluid Meter
Mounting Orientation
Universal
Compatible Flow Material
Petroleum Fluids
Viscosity - Maximum
500 SUS
Accuracy
+/-2%
Flowmeter Type
Variable Area
Includes Flow Rate Adjustment Knob
No
Includes Totalizer
No
Unit Of Measure
Gallons, Liters
Media Temperature - Maximum
240 Degrees F
Flow Rate - Minimum
3 gpm
Flow Rate - Maximum
30 gpm
Media Temperature - Minimum
-20 Degrees F
Includes Pressure Gauge
No
Wetted Material
Aluminum
Operating Pressure - Maximum
3,500 psi
O-Ring Material
Viton

Description

Mechanical Flowmeter, Product Type Petroleum Fluid Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 1 1/4 in, Connection Type SAE, Compatible Flow Material Petroleum Fluids, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.