Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flowmeter, SCFM / L/SEC 10 - 100 / 5-47.5

  • Mfr # H771A-100

  • Zoro # G0255403


product price: $496.99
/ea
Free Shipping & Returns

Key Features

Type
Variable Area
Housing Material
Aluminum
For Pipe Size
3/4 in
Flow Material
Air, Compressed Gases
Connection Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H771A-100
Zoro #
G0255403
UPC #
-
Country of Origin
Mexico

Dimensions

For Pipe Size
3/4 in
Connection Size
3/4 in
Length (In.)
7-3/16"
Height (In.)
2-7/8
Width
2 1/2 in
Height
2 7/8 in
Width (In.)
2-1/2"
Connection Size (In.)
3/4 FNPT
Length
7 3/16 in
Overall Length
8.9 in
Overall Height
2.9 in
Overall Width
2.5 in

Details

Item
Mechanical Flowmeter
Type
Variable Area
Housing Material
Aluminum
Flow Material
Air, Compressed Gases
Connection Type
NPTF
Max. Pressure
1,000 psi
Wetted Materials
Anodized Aluminum
Max. Viscosity
500 SUS
Flow Range
10 to 100 scfm
Fluid Temp. Range
-20 Degrees to 240 Degrees F
Chamber Material
Aluminum
Pressure Drop - 50% Flow (PSI)
7.19 psi
Pressure Drop - 100% Flow (PSI)
12.87 psi
Specific Gravity
1.0
Flow Range @ SCFM/L/SEC
10 to 100 / 5 to 47
Max. Temp. (F)
240
Standards
ANSI B2.2
Max. Pressure (PSI)
1000
Accuracy (%)
+/-2% Full Scale
Seal Material
Viton
Display Type
Scale
Product Type
Air and Compressed Gas Meter
Media Temperature - Maximum
240 Degrees F
Flowmeter Type
Variable Area
Unit Of Measure
Gallons, Liters
Flow Rate - Maximum
100 scfm
Compatible Flow Material
Air, Compressed Gases
Media Temperature - Minimum
-20 Degrees F
Wetted Material
Aluminum
Accuracy
+/-2%
Includes Pressure Gauge
No
Includes Totalizer
No
Includes Flow Rate Adjustment Knob
No
Operating Pressure - Maximum
1,000 psi
Flow Rate - Minimum
10 scfm
O-Ring Material
Viton
Mounting Orientation
Universal
Viscosity - Maximum
500 SUS

Description

Mechanical Flowmeter, Product Type Air and Compressed Gas Meter, Flowmeter Type Variable Area, Accuracy +/-2 Percent, Connection Size 3/4 in, Connection Type NPTF, Compatible Flow Material Air, Compressed Gases, Media Temperature - Maximum 240 Degrees F, Media Temperature - Minimum -20 Degrees F, Viscosity - Maximum 500 SUS, Voltage - Maximum Not Applicable, Housing Material Aluminum, Rotor Material Not Applicable, O-Ring Material Viton, Seal Material Viton, Shaft Material Not Applicable

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.