Zoro Homepage

21114 Header Reducer - 3 x 2.25 in.

  • Mfr # HED21114

  • Zoro # G615781247


product price: $59.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HED21114
Zoro #
G615781247
UPC #
732611211147
Country of Origin
China

Description

Hedman's Ball & Socket Style hedder reducers are for use on Hedman Hedders with a ball Style collector. The Ball and socket configuration is a durable gasket-free design. These ball & socket Style reducers do not have built-in O2 sensor bungs. If you require O2 bungs we recommend the use of Hedman's O2 Sensor reducers. Motor State Distributing has set the pace for high-performance automotive components for racing street and off-road use. Features -Header Reducer - 3 in. x 2.25 in -High quality construction and durability -Variety of styles for every type of accessory -Includes Flanges; Gaskets; And Hardware Specifications - Size: 3 in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.