Shop HEDMAN
Create Account
21152 Exhaust Header Reducer - 3 To 2.5 In.
- Mfr # H56-21152
- Zoro # G404018448
product price:Â
$
71.59
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H56-21152
- Zoro #
- G404018448
- UPC #
- 732611211529
- Country of Origin
- China
Description
The hedman's ball and socket style header reducers are for use on hedman hedders with a ball style collector. The ball and socket configuration is a durable, gasket free design. These ball and socket style reducers have built-in oxygen sensor bungs.
Features- Style - Ball and socket
- Collector diameter - 3 in.
- Exhaust pipe diameter - 2.5 in.
- Color - Silver
- Material - Mild steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.