Standard Duty Mild Steel Long Tube Exhaust Headers, Uncoated for 1988-1993 Chevy S-10 Blazer
- Mfr # 69410
- Zoro # G516083297
product price:Â
$
431.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 69410
- Zoro #
- G516083297
- UPC #
- 732611694100
- Country of Origin
- China
Description
Features -Built to last -Head flange gaskets -Collector flange gaskets Compatibility -1988-1993 Chevy S-10 Blazer Specifications - Finish: Uncoated - Header Material: Mild Steel - Header Style: Long Tube - Primary Diameter: 1.5in - Collector Diameter: 2.5in - Flange Thickness: 0.31in - Inlet Port Shape: Round - Primary Tube Gauge: 18 Gauge
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.