Shop HEDMAN
Create Account
68510 Exhaust Header- Tight Tubes - 2 In.
- Mfr # H56-68510
- Zoro # G724188319
product price:Â
$
549.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- H56-68510
- Zoro #
- G724188319
- UPC #
- -
- Country of Origin
- China
Description
The hedman introduced tight tubes to street rod builders more than a decade ago. The innovative flat collector used on tight tubes headers was an instant hit, because the extremely low profile provided builders more design flexibility. Today, tight tubes are still the header model of choice for vehicle builds with very restrictive space limitations, and narrow frame rails. The original 4 into 1 collector design provides exhaust flow equal to that of other short style headers. Available with or with out hedman htc thermal coating. Features Exit location - Chassis exit. Collector diameter - 3 in.. Includes reducers - Yes. Finish - Uncoated. Color - Natural. Material - Steel. Primary tube diameter - 2 in.. Application 1955-1957 chevrolet bel air. 1955-1957 chevrolet nomad. 1955-1957 chevrolet one-fifty series. 1955-1957 chevrolet two-ten series.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.