This item is Discontinued.

Hedman 69530 Mild Steel Uncoated Mid-Length Tube Racing Exhaust Headers for 82-00 SBC S10 2WD HED69530

This item is Discontinued.

Hedman

69530 Mild Steel Uncoated Mid-Length Tube Racing Exhaust Headers for 82-00 SBC S10 2WD (Discontinued)

Mfr # HED69530
Zoro # G815854284
UPC # 732611695305
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HED69530
Zoro #
G815854284
UPC #
732611695305
Country of Origin
China

Description

Features -Made of High Quality Materials -Built to Last Compatibility -82-00 SBC S10 2WD Specifications - Series: Standard Duty - Header Material: Mild Steel - Finish: Uncoated - Header Style: Mid-Length Tube - Primary Diameter: 1.5in - Collector Diameter: 2.5in - Flange Thickness: 0.3125in - Tuned: No - Crossover Pipe Included: No - Gasket or Seal Included: Yes - Inlet Port Shape: Round - Primary Tube Gauge: 18G

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.