Arthritis Gloves, 44% Cotton/44% Polyester/12% Spandex, Arthritis Gloves, Ambidextrous, Gray, Size L
Mfr # 555-8087-0123
Zoro # G016526614
product price:Â $9.99
/prKey Features
Color
Gray
Style
Arthritis Gloves
Material
44% Cotton/44% Polyester/12% Spandex
Fits
7.9 to 9.5 in
Wrist
Ambidextrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555-8087-0123
Zoro #
G016526614
UPC #
041298992332
Country of Origin
China
Dimensions
Ergonomic Support Size
L
Details
Item
Arthritis Gloves
Color
Gray
Style
Arthritis Gloves
Material
44% Cotton/44% Polyester/12% Spandex
Fits
7.9 to 9.5 in
Wrist
Ambidextrous
Features
Allow for Full Range of Hand Motion, Re-Enforced Seams, Smart Stitching Make these Gloves Incredibly Durable
Description
Arthritis Gloves, Large, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.