Arthritis Gloves, 44% Cotton/44% Polyester/12% Spandex, Arthritis Gloves, Ambidextrous, Gray, Size M
Mfr # 555-8087-0122
Zoro # G516526565
product price:Â $9.99
/prKey Features
Color
Gray
Style
Arthritis Gloves
Material
44% Cotton/44% Polyester/12% Spandex
Fits
6.7 to 7.9 in
Wrist
Ambidextrous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
555-8087-0122
Zoro #
G516526565
UPC #
041298992325
Country of Origin
China
Dimensions
Ergonomic Support Size
M
Details
Item
Arthritis Gloves
Color
Gray
Style
Arthritis Gloves
Material
44% Cotton/44% Polyester/12% Spandex
Fits
6.7 to 7.9 in
Wrist
Ambidextrous
Features
Allow for Full Range of Hand Motion, Re-Enforced Seams, Smart Stitching Make these Gloves Incredibly Durable
Description
Arthritis Gloves, Medium, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.