Arthritis Gloves, 44% Cotton/44% Polyester/12% Spandex, Arthritis Gloves, Ambidextrous, Gray, Size S

  • Mfr # 555-8087-0121

  • Zoro # G316526598


product price: $9.99
/pr

Key Features

Color
Gray
Style
Arthritis Gloves
Material
44% Cotton/44% Polyester/12% Spandex
Fits
5.1 to 6.7 in
Wrist
Ambidextrous
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
555-8087-0121
Zoro #
G316526598
UPC #
041298992318
Country of Origin
China

Dimensions

Ergonomic Support Size
S

Details

Item
Arthritis Gloves
Color
Gray
Style
Arthritis Gloves
Material
44% Cotton/44% Polyester/12% Spandex
Fits
5.1 to 6.7 in
Wrist
Ambidextrous
Features
Allow for Full Range of Hand Motion, Re-Enforced Seams, Smart Stitching Make these Gloves Incredibly Durable

Description

Arthritis Gloves, Small, 1 Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.