This item is Discontinued.

Heelbo Elbow Sleeve, Stretch Weave Nylon, Pull-Over, Yellow, Size S D 12059

This item is Discontinued.

Heelbo

Elbow Sleeve, Stretch Weave Nylon, Pull-Over, Yellow, Size S (Discontinued)

Mfr # D 12059
Zoro # G5566639
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D 12059
Zoro #
G5566639
UPC #
-
Country of Origin
China

Dimensions

Ergonomic Support Size
S

Details

Item
Elbow Sleeve
Color
Yellow
Style
Pull-Over
Material
Stretch Weave Nylon
Fits
16 in
Features
Pressure Reducing Polymer Pad

Description

Elbow Sleeve, Color Yellow, Material Stretch Weave Nylon, Features Pressure Reducing Polymer Pad, Package Quantity 6

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.