This item is Discontinued.
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
- MFR #
- D 12056
- Zoro #
- G5566325
- UPC #
- -
- Country of Origin
- China
Dimensions
- Ergonomic Support Size
- Universal
Details
- Item
- Foot Elevator
- Material
- Polyurethane Foam
- Color
- Blue
- Fits
- Universal
- Style
- Pull-Over
- Features
- For Foot Drop Prevention, with Anti Rotation Base
Description
Foot Elevator, Color Blue, Material Polyurethane Foam, Features For Foot Drop Prevention, with Anti Rotation Base, Package Quantity 4
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.