Zoro Homepage

Antifreeze/Water Remover, 12oz.

  • Mfr # 28201

  • Zoro # G0507945


product price: $4.49
/ea

Key Features

Container Size
12 fl oz
Container Type
Bottle
Series
Heet
Type
Fuel Line
Application
Treats up to 1 Tank
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28201
Zoro #
G0507945
UPC #
073905212052
Country of Origin
United States

Dimensions

Container Size
12 fl oz

Details

Item
Antifreeze and Water Remover
Container Type
Bottle
Series
Heet
Type
Fuel Line
Application
Treats up to 1 Tank
Boiling Point (F)
148 Degrees F
Sub-Category
Fuel Additives and Stabilizers
For Use With
Gasoline
Dissolves
Water, Ice
Standards
VOC Compliant
Specific Gravity
0.79
Color
White
Features
Prevents Gas-Line Freeze-Up, Prevents Rust and Corrosion, Removes Water from Fuel System
Additive Included
Antifreeze and Water Remover
Compatible Fluid Type
Gasoline
Engine Cycle
4-Cycle
Flammability
Flammable
Boiling Point
148 Degrees F
Product Form
Liquid
Compatible Engine Type
Gasoline Engines
Product Type
Fuel Additive
VOC Content Weight Percentage
100 %
Recommended Dilution
12 oz to 20 gal
Flash Point
56 Degrees F

Description

Antifreeze and Water Remover, Container Type Bottle, Container Size 12 fl oz, Compatible Engine Type Gasoline Engines, Engine Cycle 4-Cycle, Recommended Dilution 12 oz to 20 gal, Boiling Point 148 Degrees F, Color White, Standards VOC Compliant, Compatible Fluid Type Gasoline, Product Form Liquid, Additives Included Antifreeze and Water Remover, Features Prevents Gas-Line Freeze-Up, Prevents Rust and Corrosion, Removes Water from Fuel System, Flammability Flammable, Flash Point 56 Degrees F

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.