Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

13 gal Trash Bags, White, 6 PK

  • Mfr # RFPE84572CT

  • Zoro # G701858402


product price: $127.99
/pk 6, $21.33/ea
Free Shipping & Returns

Key Features

Capacity
13 gal
Bag Closure Type
Drawstring
Color
White
Features
Durable; Strong; Unscented
Application
Garbage; Kitchen
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFPE84572CT
Zoro #
G701858402
UPC #
-
Country of Origin
United States

Details

Capacity
13 gal
Bag Closure Type
Drawstring
Color
White
Item
Trash Bags
Features
Durable; Strong; Unscented
Application
Garbage; Kitchen

Description

13-gallon trash bags are strong and durable to easily lift away from the bin and hold up during disposal. Drawstring closure is easy to close and offers a handy way to transport each bag. Unscented odor-block technology neutralizes garbage odors without adding any unwanted scents or fragrances to leave areas smelling the way you want. Trash bags are perfect for post-party cleanup, daily waste containment, storing seasonal items and more.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.