Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

30 gal Trash Bags, L, 0.85 mil (22 Micron), Black

  • Mfr # RFPE27744

  • Zoro # G807198617


product price: $21.15
/pk 40, $0.53/ea

Key Features

Capacity
30 gal
Thickness
0.85 mil (22 Micron)
Size
L
Color
Black
Width
30"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFPE27744
Zoro #
G807198617
UPC #
13700277450
Country of Origin
United States

Dimensions

Thickness
0.85 mil (22 Micron)
Size
L
Width
30"
Length
33"

Details

Capacity
30 gal
Color
Black
Item
Trash Bags
% Recycled Content
0.65
Application
Can

Description

30gallon trash bags are an economical alternative to drawstring trash bags Reliable construction features builtin top flaps to tie off the bag when full Multipurpose trash bags are perfect for everyday use Large bags fit most large trash cans sold separately

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.