30 gal Trash Bags, L, 0.85 mil (22 Micron), Black

  • Mfr # RFPE27744CT

  • Zoro # G501858329


product price:  $109.99
/pk 6, $18.33/ea
Free Shipping & Returns

Key Features

Capacity
30 gal
Bag Closure Type
Drawstring
Thickness
0.85 mil (22 Micron)
Size
L
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RFPE27744CT
Zoro #
G501858329
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.85 mil (22 Micron)
Size
L
Length
33"
Width
30"

Details

Capacity
30 gal
Bag Closure Type
Drawstring
Color
Black
Item
Trash Bags
Application
Can
% Recycled Content
0.65

Description

30-gallon trash bags are an economical alternative to drawstring trash bags. Reliable construction features built-in top flaps to tie off the bag when full. Multipurpose trash bags are perfect for everyday use. Large bags fit most large trash cans (sold separately).

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.