2-Piece Wedge Lock Nut, M14-2.0, Steel, Class 10, Zinc-Coated, 12 9/20 mm Ht, 30 PK

  • Mfr # HLMG-14/10

  • Zoro # G111471420


product price:  $86.99
/pk 30, $2.90/ea
Free Shipping & Returns

Key Features

Thread Size
M14-2.0
Hex Type
Standard Hex
Lock Type
2-Piece Wedge
Material
Steel
Material Grade/Class
Class 10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HLMG-14/10
Zoro #
G111471420
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M14-2.0
Hex Height
12 9/20 mm
Hex Width
21 mm
Washer Outside Diameter
23 mm

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
2-Piece Wedge
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc-Coated
System of Measurement
Metric
Thread Type
Coarse
Insert Material
Steel
Manufacturer Location
Globally Sourced
Thread Pitch
2 mm
Dimensional Standards
DIN EN ISO 4032, DIN EN ISO 9227

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 10, Thread Size M14x2.00, Hex Width 21 mm, Hex Height 12.45 mm, Lock Type 2-Piece Wedge, Dimensional Standards DIN EN ISO 4032, DIN EN ISO 9227, Material Quality Standards (1.1191 / C45E), System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Industry Standards IATF 16949, ISO 9001, Insert Material Steel, Manufacturer Location Globally Sourced, Pack Size Small Pack

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.