Auto-Accurate Temp Sensor
Mfr # 036308020
Zoro # G0253937
product price: $524.99
/ea
Free Shipping & Returns
Key Features
For Use With
Heidolph Rotary Evaporators
Dimensions
2 in x 13 in x 2 in
Features
Autoaccurate Sensor, For Hei-VAP Expert Control and Hei-VAP Ultimate Control, For Use with Glassware Set G3 and G6
Compatible Product Type
Heidolph Rotary Evaporators
Product Type
Autoaccurate Sensor
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
036308020
Zoro #
G0253937
UPC #
-
Country of Origin
Germany
Dimensions
Dimensions
2 in x 13 in x 2 in
Details
For Use With
Heidolph Rotary Evaporators
Item
Autoaccurate Sensor
Features
Autoaccurate Sensor, For Hei-VAP Expert Control and Hei-VAP Ultimate Control, For Use with Glassware Set G3 and G6
Compatible Product Type
Heidolph Rotary Evaporators
Product Type
Autoaccurate Sensor
Description
Auto-Accurate Temperature Sensor, For Use With Heidolph Rotary Evaporators, Dimensions 2 In. x 13 In. x 2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.