Autoclave, 28 L, 38-5/8"H, 135 C, 135 C
- Mfr # 023210744
- Zoro # G2416526
product price:Â
$
26,755.99
/ea
Free Shipping & Returns
Key Features
Temp. Range (C)
40 Degrees to 58 Degrees C
Width
39"
Voltage
230V
Wattage
2,200 W
Overall Width
21 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 023210744
- Zoro #
- G2416526
- UPC #
- -
- Country of Origin
- Hungary
- Item
- Autoclave
- Temp. Range (C)
- 40 Degrees to 58 Degrees C
- Voltage
- 230V
- Wattage
- 2,200 W
- Max. Temp. (C)
- 58 Degrees C
- Wattage (kW)
- 2.2 kW
- Amps AC
- 15 A
- Material
- Stainless Steel
- Temp. Range
- 105 Degrees to 137 Degrees C
- Capacity
- 28 L
- Voltage (AC)
- 230V AC
- Product Type
- Autoclave
- Frequency
- 60 Hz
- Current
- 15 A
- Temperature - Maximum
- 135 Degrees C
- Operating Temperature - Minimum
- 40 Degrees C
- Operating Temperature - Maximum
- 135 Degrees C
- Shell Material
- Stainless Steel
- Traction Material
- Stainless Steel
Dimensions
- Width
- 39"
- Overall Width
- 21 1/4 in
- Height
- 17"
- Overall Height
- 38 5/8 in
- Chamber Height
- 18 1/8 in
- Overall Depth
- 17 1/4 in
- Chamber Diameter
- 11 in
- Interior Height
- 18 in
Description
Autoclave, Temp. Range (C) 40 Degrees to 58 Degrees C, Temp. Range 105 Degrees to 137 Degrees C, Max. Temp. (C) 58 Degrees C, Material Stainless Steel, Capacity 28 L, Chamber Height 18 1/8 in, Chamber Width Not Applicable, Chamber Diameter 11 in, Overall Height 38 5/8 in, Overall Width 21 1/4 in, Overall Depth 17 1/4 in, Voltage (AC) 230V AC, Amps AC 15 A, Wattage (kW) 2.2 kW
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.