Zoro Homepage

Blade Impeller, Overhead Stirrer, BR 11

  • Mfr # 036300340

  • Zoro # G0182449


product price: $162.99
/ea
Free Shipping & Returns

Key Features

For Use With
Overhead Stirrer BR 11
Material
Stainless Steel
Manufacturers Warranty Length
3 yr
Shaft Length
15 3/4 in
Shaft Dia.
8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036300340
Zoro #
G0182449
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
3 yr
Shaft Length
15 3/4 in
Shaft Dia.
8 mm
Blade Dia.
2 in
Blade Diameter
2 in
Shaft Diameter
1/4 in

Details

Item
Overhead Stirrer Impeller
For Use With
Overhead Stirrer BR 11
Material
Stainless Steel
Shaft Material
Stainless Steel
Maximum Speed
2,000 RPM
Blade Shape
Straight
Product Type
Overhead Stirrer Impeller
Blade Material
Stainless Steel
Number of Blades
1

Description

Blade Impeller, For Use With Overhead Stirrer BR 11, Shaft Dia. 8mm, Shaft Length 400mm, Material Stainless Steel, Blade Dia. 2 In., Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.