Bottle Set Attachment, 0.5L
Mfr # 036303510
Zoro # G0181785
product price: $237.99
/ea
Free Shipping & Returns
Key Features
For Use With
Reax 20/4, 20/8, 20/12 0.5L
Material
PTFE, Stainless Steel
Manufacturers Warranty Length
3 yr
Hold Capacity
(4) 0.5 L Bottles
Product Type
Bottle Set Attachment
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
036303510
Zoro #
G0181785
UPC #
-
Country of Origin
Germany
Dimensions
Manufacturers Warranty Length
3 yr
Details
Item
Bottle Set Attachment
For Use With
Reax 20/4, 20/8, 20/12 0.5L
Material
PTFE, Stainless Steel
Hold Capacity
(4) 0.5 L Bottles
Product Type
Bottle Set Attachment
Description
Bottle Set Attachment, For Use With Reax 20/4, 20/8, 20/12 0.5L, Material PTFE/Stainless Steel, Includes (4) Attachments, Manufacturers Warranty Length 3 yr.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.