Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bump Trap, 7" L, 7" W, 7" H

  • Mfr # 036302470

  • Zoro # G416210564


product price: $441.99
/ea
Free Shipping & Returns

Key Features

Overall Length
7 in
Product Type
Foam Brake
Features
Foam Brake with Flask Clamp 24/40
Compatible Product Type
Rotary Evaporators
Overall Width
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036302470
Zoro #
G416210564
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
7 in
Overall Width
7 in
Overall Height
7 in

Details

Item
Bump Trap
Product Type
Foam Brake
Features
Foam Brake with Flask Clamp 24/40
Compatible Product Type
Rotary Evaporators

Description

Foam Brake with Flask Clamp, 24/40

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.