Zoro Homepage

Cell Culture Plate, 14 mL

  • Mfr # 036140002

  • Zoro # G516210570


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Number of Wells
6
Material
Cyclic Olefin Copolymer
Volume Capacity
14 mL
Product Type
Well Plate
Working Volume per Well
2 to 4 mL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036140002
Zoro #
G516210570
UPC #
-
Country of Origin
Switzerland

Details

Number of Wells
6
Material
Cyclic Olefin Copolymer
Volume Capacity
14 mL
Item
Cell Culture Plate
Product Type
Well Plate
Working Volume per Well
2 to 4 mL
Sterile/Non-Sterile
Sterile

Description

SP5D Cell Culture Plates, 6 Well

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.