Zoro Homepage

Cell Culture Plate, 3 mL

  • Mfr # 036140001

  • Zoro # G416210571


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Volume Capacity
3 mL
Number of Wells
24
Material
Cyclic Olefin Copolymer
Sterile/Non-Sterile
Sterile
Product Type
Well Plate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036140001
Zoro #
G416210571
UPC #
-
Country of Origin
Switzerland

Details

Volume Capacity
3 mL
Number of Wells
24
Material
Cyclic Olefin Copolymer
Item
Cell Culture Plate
Sterile/Non-Sterile
Sterile
Product Type
Well Plate
Working Volume per Well
0.5 to 2.0 mL

Description

SP5D Cell Culture Plates, 24 Well

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.