Zoro Homepage
This item is Discontinued.
Heidolph Chuck, 8in. Shaft Dia. 036300560

Chuck, 8in. Shaft Dia. (Discontinued)

  • Mfr # 036300560
  • Zoro # G0182211
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036300560
Zoro #
G0182211
UPC #
-
Country of Origin
Germany

Dimensions

Shaft Dia.
8 mm
Manufacturers Warranty Length
3 yr

Details

Item
Chuck
Material
Stainless Steel
For Use With
Mfr. No. RZR 1
AccessoryType
Chuck

Description

Chuck, For Use With Mfr. No. RZR 1, Shaft Dia. 8 mm, Material Stainless Steel, Manufacturers Warranty Length 3 yr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.