Clamp, Erlenmeyer Flask 1000mL
Mfr # 036303440
Zoro # G0181861
product price: $112.99
/ea
Free Shipping & Returns
Key Features
For Use With
Perforated Platform Shakers, Erlenmeyer Flask 1000mL
Material
PTFE, Stainless Steel
Manufacturers Warranty Length
3 yr.
Item - Clamp, Stand, Support
Clamp
Product Type
Clamp
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
036303440
Zoro #
G0181861
UPC #
-
Country of Origin
Germany
Dimensions
Manufacturers Warranty Length
3 yr.
Details
Item
Clamp
For Use With
Perforated Platform Shakers, Erlenmeyer Flask 1000mL
Material
PTFE, Stainless Steel
Item - Clamp, Stand, Support
Clamp
Product Type
Clamp
Base Material
PTFE, Stainless Steel
Clamp Material
PTFE, Stainless Steel
Clamp Finish
Metal
Maximum Capacity
1 L
Compatible Product Type
100, 1,000 and 2,000 Perforated Platform
Description
Clamp, Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable, Material PTFE, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.