Zoro Homepage

Clamp, Erlenmeyer Flask 250mL

  • Mfr # 036303420

  • Zoro # G0181889


product price: $90.69
/ea
Free Shipping & Returns

Key Features

For Use With
Perforated Platform Shakers, Erlenmeyer Flask 250mL
Material
PTFE, Stainless Steel
Manufacturers Warranty Length
3 yr.
Item - Clamp, Stand, Support
Clamp
Product Type
Clamp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036303420
Zoro #
G0181889
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
3 yr.

Details

Item
Clamp
For Use With
Perforated Platform Shakers, Erlenmeyer Flask 250mL
Material
PTFE, Stainless Steel
Item - Clamp, Stand, Support
Clamp
Product Type
Clamp
Clamp Material
PTFE, Stainless Steel
Base Material
PTFE, Stainless Steel
Clamp Finish
Metal
Maximum Capacity
250 mL
Compatible Product Type
100, 1,000 and 2,000 Perforated Platform

Description

Clamp, Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable, Material PTFE, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.