Clamp, Erlenmeyer Flask 500mL
Mfr # 036303430
Zoro # G0181870
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Material
PTFE, Stainless Steel
Item - Clamp, Stand, Support
Clamp
Product Type
Clamp
Clamp Material
PTFE, Stainless Steel
Base Material
PTFE, Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
036303430
Zoro #
G0181870
UPC #
-
Country of Origin
Germany
Details
Item
Clamp
Material
PTFE, Stainless Steel
Item - Clamp, Stand, Support
Clamp
Product Type
Clamp
Clamp Material
PTFE, Stainless Steel
Base Material
PTFE, Stainless Steel
Compatible Product Type
100, 1,000 and 2,000 Perforated Platform
Clamp Finish
Metal
Maximum Capacity
500 mL
Description
Clamp, Base Length Not Applicable, Base Width Not Applicable, Number of Prongs Not Applicable, Material PTFE, Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.