Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Digital Vacuum Controller, 20" W, 20" H

  • Mfr # 036308001

  • Zoro # G216210566


product price: $3,941.99
/ea
Free Shipping & Returns

Key Features

Features
Easy Fixation on the Condenser Shaft Above the Evaporator or as Stand Alone Device with Base Next to the Unit, Easy Installation and Operation, Graphs in order Display the Entire Vacuum Process, Manual Vent Button Prevents Bumping, Multilingual Menu Navigation, RS232 Interface, Vacuum Controller Complete with Integrated Ceramic Vacuum Sensor, Regulation Valve and Venting Valve : With Wall-Plug Power Supply
Compatible Product Type
Hei-VAP Evaporators
Overall Height
20 in
Product Type
Hei-VAC Control
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036308001
Zoro #
G216210566
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
20 in
Overall Width
20 in
Overall Length
20 in

Details

Item
Digital Vacuum Controller
Features
Easy Fixation on the Condenser Shaft Above the Evaporator or as Stand Alone Device with Base Next to the Unit, Easy Installation and Operation, Graphs in order Display the Entire Vacuum Process, Manual Vent Button Prevents Bumping, Multilingual Menu Navigation, RS232 Interface, Vacuum Controller Complete with Integrated Ceramic Vacuum Sensor, Regulation Valve and Venting Valve : With Wall-Plug Power Supply
Compatible Product Type
Hei-VAP Evaporators
Product Type
Hei-VAC Control

Description

Hei-VAC Digital Vacuum Controller

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.