Zoro Homepage

Erlenmeyer Flask Attachment, 1000ml

  • Mfr # 036303310

  • Zoro # G0181995


product price: $492.99
/ea
Free Shipping & Returns

Key Features

Material
PTFE, Stainless Steel
For Use With
Duomax 1030, Polymax 1040, Promax 1020 1000ml, Unimax 1010
Overall Width
10 1/4 ft
Overall Length
11 3/8 ft
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036303310
Zoro #
G0181995
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
10 1/4 ft
Overall Length
11 3/8 ft
Manufacturers Warranty Length
3 yr

Details

Item
Erlenmeyer Flask Attachment
Material
PTFE, Stainless Steel
For Use With
Duomax 1030, Polymax 1040, Promax 1020 1000ml, Unimax 1010
Hold Capacity
(2) 1,000 mL Flasks
Product Type
Erlenmeyer Attachment
Compatible with Manufacturer Model Number
036130180 (Unimax 1010), 036130220 (Promax 1020)

Description

Erlenmeyer Flask Attachment, For Use With Unimax 1010, Duomax 1030, Polymax 1040, Promax 1020 1000ml, Material PTFE/Stainless Steel, Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.