Filter for Rotary Evaporator Enclosure
Mfr # 035110160
Zoro # G0253858
product price: $1,013.99
/ea
Free Shipping & Returns
Key Features
Dimensions
1 in x 20 in x 8 in
For Use With
Heidolph Rotary Evaporators
Overall Height
8 in
Compatible Product Type
Heidolph Rotary Evaporators
Product Type
Rotary Evaporator Enclosure Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
035110160
Zoro #
G0253858
UPC #
-
Country of Origin
United States
Dimensions
Dimensions
1 in x 20 in x 8 in
Overall Height
8 in
Overall Length
1 in
Overall Width
20 in
Details
Item
Rotary Evaporator Enclosure Filter
For Use With
Heidolph Rotary Evaporators
Compatible Product Type
Heidolph Rotary Evaporators
Product Type
Rotary Evaporator Enclosure Filter
Description
Filter for Rotary Evaporator Enclosure, For Use With Heidolph Rotary Evaporators, Dimensions 1 In. x 20 In. x 8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.