Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Flat Rubber Mat 1000, 12", EPDM

  • Mfr # 036261040

  • Zoro # G716210554


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Material
EPDM
Product Type
Flat Rubber Mat 1000
Overall Width
14 in
Overall Length
12 in
Compatible with Manufacturer Model Number
Orbital Core (036130600)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
036261040
Zoro #
G716210554
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
14 in
Overall Length
12 in

Details

Item
Flat Rubber Mat 1000
Material
EPDM
Product Type
Flat Rubber Mat 1000
Compatible with Manufacturer Model Number
Orbital Core (036130600)

Description

Heidolph Flat Rubber Mat 1000

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.