Guard Shield
Mfr # 036305050
Zoro # G0253955
product price: $286.99
/ea
Free Shipping & Returns
Key Features
Dimensions
6 in x 8 in x 8 in
For Use With
Heidolph Rotary Evaporators
Product Type
Guard Shield
Compatible Product Type
Heidolph Rotary Evaporators
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
036305050
Zoro #
G0253955
UPC #
-
Country of Origin
Germany
Dimensions
Dimensions
6 in x 8 in x 8 in
Details
Item
Guard Shield
For Use With
Heidolph Rotary Evaporators
Product Type
Guard Shield
Compatible Product Type
Heidolph Rotary Evaporators
Description
Guard Shield, For Use With Heidolph Rotary Evaporators, Dimensions 6 In. x 8 In. x 8 In., Features Strong and Transparent Guard Shield for Your Protection While Changing Flasks
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.