Zoro Homepage

Heat Transfer Fluid, Yellow, Bottle, 20 L

  • Mfr # 036306513

  • Zoro # G816210546


product price: $1,675.99
/ea
Free Shipping & Returns

Key Features

Series
Kryo 30
Product Type
Heat Transfer Fluid
For Fluid
Liquid
Application
Recirculating Chiller
Operating Temperature - Maximum
90 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036306513
Zoro #
G816210546
UPC #
-
Country of Origin
Germany

Details

Item
Heat Transfer Fluid
Series
Kryo 30
Product Type
Heat Transfer Fluid
For Fluid
Liquid
Application
Recirculating Chiller
Operating Temperature - Maximum
90 Degrees C
Operating Temperature - Minimum
-30 Degrees C
Container Type
Bottle
Fluid Color
Yellow
Volume
20 L

Description

Kryo 30 Liquid Thermal Fluid, 20L

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.