Zoro Homepage

Heating Bath Liquid, 16" L

  • Mfr # 036300941

  • Zoro # G016210551


product price: $1,786.99
/ea
Free Shipping & Returns

Key Features

Compatible Product Type
Rotary Evaporators
Product Type
Heating Bath Liquid
Features
Heating Bath Liquid upto 220 ¿C (5L)
Overall Length
16 in
Overall Height
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036300941
Zoro #
G016210551
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
16 in
Overall Height
16 in
Overall Width
16 in

Details

Item
Heating Bath Liquid
Compatible Product Type
Rotary Evaporators
Product Type
Heating Bath Liquid
Features
Heating Bath Liquid upto 220 ¿C (5L)

Description

Heating Bath Liquid, 5L

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.