Zoro Homepage

Heating Module, For Platform Shakers, 115V

  • Mfr # 036130460

  • Zoro # G0182537


product price: $3,374.99
/ea
Free Shipping & Returns

Key Features

For Use With
Incubating Platform Shakers 115V
Material
Metal
Overall Width
6 3/4 in
Overall Length
14 3/4 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036130460
Zoro #
G0182537
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
6 3/4 in
Overall Length
14 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
Heating Module
For Use With
Incubating Platform Shakers 115V
Material
Metal
Product Type
Heating Module

Description

Heating Module, For Use With Incubating Platform Shakers 115V, Material Metal, Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.