Zoro Homepage

Hei-PLATE Mix 20L

  • Mfr # 36110220

  • Zoro # G811671021


product price: $1,109.99
/ea
Free Shipping & Returns

Key Features

Plate Material
Aluminum
Plate Length
5 3/4 in
Overall Length
11 3/4 in
Product Type
Magnetic Stirring Hotplate
Includes Timer
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
36110220
Zoro #
G811671021
UPC #
-
Country of Origin
Germany

Dimensions

Plate Length
5 3/4 in
Overall Length
11 3/4 in
Overall Width
6 5/8 in
Plate Width
5 3/4 in

Details

Item
Magnetic Stirrer Hot Plate
Plate Material
Aluminum
Product Type
Magnetic Stirring Hotplate
Includes Timer
No
Number of Stirring Positions
1
Standards
TUV/NRTL/CSA/CE
Display Type
Analog
Plate Shape
Round
Minimum Speed
100 RPM
Maximum Speed
1,400 RPM
Load Capacity - Metric
20 L

Description

Laboratory Hot Plates

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.