Zoro Homepage

Holding Device, 10" L, 6" W, 3" H

  • Mfr # 036000027

  • Zoro # G516210549


product price: $389.99
/ea
Free Shipping & Returns

Key Features

Product Type
Holding Device
Overall Height
3 in
Overall Length
10 in
Compatible Product Type
Hei-VAP Operating Panel
Features
Can be Positioned Next to the Device or on the Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036000027
Zoro #
G516210549
UPC #
-
Country of Origin
Germany

Dimensions

Overall Height
3 in
Overall Length
10 in
Overall Width
6 in

Details

Item
Holding Device
Product Type
Holding Device
Compatible Product Type
Hei-VAP Operating Panel
Features
Can be Positioned Next to the Device or on the Wall

Description

Holding Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.