Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hotplate Stirrer, 4.96 in. L, 13.2 lb.

  • Mfr # 036110460

  • Zoro # G0253779


product price: $616.30
/ea
Free Shipping & Returns

Key Features

Speed
0 to 2200 rpm
Plate Length
4 1/8 in
Amps
0.05 A
Plate Dia.
104 mm
Auto Shutoff
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036110460
Zoro #
G0253779
UPC #
-
Country of Origin
Germany

Dimensions

Plate Length
4 1/8 in
Plate Dia.
104 mm
Overall Width
5 1/2 in
Overall Length
4.96 in
Plate Width
4 1/8 in
Overall Height
3 1/8 in
Plate Diameter
4 1/8 in
Overall Depth
5 in

Details

Speed
0 to 2200 rpm
Amps
0.05 A
Item
Hot Plate Stirrer
Auto Shutoff
No
Load Capacity
13.2 lb.
Variable Speed
Yes
Includes Timer
No
Watts
7 W
Load Capacity - English
13.2 lb
Number of Stirring Positions
1
Load Capacity - Metric
6 L
Plate Material
Plastic
Voltage Rating
120V
Plate Shape
Round
Hot Plate Item
Hot Plate Stirrer
Voltage
115V AC
Hot Plate Type
Hot Plate Stirrer
Display Type
Analog
Product Type
Hot Plate Stirrer
Speed Setting
Variable
Current
0.05 A
Temperature - Minimum
5 Degrees C
Minimum Stirring Speed
0 RPM
Hot Surface Warning
No
Standards
CAN/CSA-C22.2 No. 61010-1:2012/U2:2016-04, CAN/CSA-C22.2 NO. 61010-2-010:2015, TUV SUD, UL 61010-1:2012/R:2016-04, UL 61010-2-010:2015
Temperature - Maximum
31 Degrees C
Maximum Stirring Speed
2,000 RPM
Wattage
7 W

Description

Hot Plate Stirrer, Plate Length 4 1/8 in, Plate Width 4 1/8 in, Plate Dia. 104 mm, Plate Shape Round, Plate Material Plastic, Load Capacity - English 13.2 lb, Load Capacity - Metric 6 L, Overall Height 3 1/8 in, Overall Length 4.96 in, Overall Width 5 1/2 in, Number of Stirring Positions 1, Variable Speed Yes, Speed 0 to 2200 rpm, Auto Shutoff No, Includes Timer No, Voltage 115V AC, 0.05 A Amps, 7 W Watts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.