Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Impeller, Polyamide, 5in. Blade Dia.

  • Mfr # 036300510

  • Zoro # G0182275


product price: $334.99
/ea
Free Shipping & Returns

Key Features

For Use With
Overhead Stirrer
Material
Plastic/Brass/Polyamide
Manufacturers Warranty Length
3 yr
Shaft Length
19 3/4 in
Shaft Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036300510
Zoro #
G0182275
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
3 yr
Shaft Length
19 3/4 in
Shaft Dia.
10 mm
Blade Dia.
5 in
Shaft Diameter
3/8 in
Blade Diameter
5 in

Details

Item
Overhead Stirrer Jet Impeller
For Use With
Overhead Stirrer
Material
Plastic/Brass/Polyamide
Product Type
Overhead Stirrer Jet Impeller
Blade Shape
Turbulent Flow
Shaft Material
Brass
Blade Material
POM Plastic
Maximum Speed
500 RPM
Number of Blades
1

Description

Impeller, For Use With Overhead Stirrer, Shaft Dia. 10mm, Shaft Length 500mm, Material Plastic/Brass/Polyamide, Blade Dia. 5 In., Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.