Zoro Homepage

Impeller, Stainless Steel, 5in. Blade Dia.

  • Mfr # 036300500

  • Zoro # G0182281


product price: $2,037.99
/ea
Free Shipping & Returns

Key Features

For Use With
Overhead Stirrer
Material
Stainless Steel
Manufacturers Warranty Length
3 yr
Shaft Length
19 3/4 in
Shaft Dia.
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036300500
Zoro #
G0182281
UPC #
-
Country of Origin
Germany

Dimensions

Manufacturers Warranty Length
3 yr
Shaft Length
19 3/4 in
Shaft Dia.
10 mm
Blade Dia.
5 in
Shaft Diameter
3/8 in
Blade Diameter
5 in

Details

Item
Overhead Stirrer Jet Impeller
For Use With
Overhead Stirrer
Material
Stainless Steel
Blade Material
Stainless Steel
Shaft Material
Stainless Steel
Number of Blades
1
Maximum Speed
500 RPM
Product Type
Overhead Stirrer Jet Impeller
Blade Shape
Turbulent Flow

Description

Impeller, For Use With Overhead Stirrer, Shaft Dia. 10mm, Shaft Length 500mm, Material Stainless Steel, Blade Dia. 5 In., Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.