Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Incubator High Hood, For Heating Module

  • Mfr # 036130490

  • Zoro # G0182500


product price: $2,263.99
/ea
Free Shipping & Returns

Key Features

For Use With
Heating Module, Incubating Platform Shakers
Material
Polybutylene
Overall Width
22 1/2 in
Overall Length
15 3/8 in
Manufacturers Warranty Length
3 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
036130490
Zoro #
G0182500
UPC #
-
Country of Origin
Germany

Dimensions

Overall Width
22 1/2 in
Overall Length
15 3/8 in
Manufacturers Warranty Length
3 yr

Details

Item
Incubator High Hood
For Use With
Heating Module, Incubating Platform Shakers
Material
Polybutylene
Product Type
Incubator High Hood

Description

Incubator High Hood, For Use With Heating Module, Incubating Platform Shakers, Material Polybutylene Terephalate, Manufacturers Warranty Length 3 yr.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.